
- Size 1130 WA RSB Coupling Hub, C Dimension = 4.56
features
- Accomodates misalignment without imposing high reaction forces on the coupled equipment
- Protects equipment by damping out torsional vibrations
- No lubrication required
Coupling Size | 1130WA |
Bore Dia. [Max] | 6 1/2 in |
Outside Dia. | 18.54 in |
Bore Dia. [Min] | 1 1/2 in |
Length Through Bore | 4.56 in |
Torque Rating [Max] | 50000 in lb |
RPM [Max] | 1850 rpm |
Weight | 222.4 LB |
EAN or UPC | 782934000966 |
