
- Size 1150 Coupling Hub, Using Series 5050 Tapered Bushing, Bushed From Face Side
features
- Accomodates misalignment without imposing high reaction forces on the coupled equipment
- Protects equipment by damping out torsional vibrations
- No lubrication required
Torque Rating [Max] | 107100 in lb |
Bore Dia. [Min] | 2 7/16 in |
Bushing Series | 5050 |
Bushing Type | Taper-Lock |
Length Through Bore | 6 in |
Outside Dia. | 22.68 in |
Input Bore Range | 2 7/16" to 5" |
Coupling Size | 1150WA |
Bore Dia. [Max] | 5 in |
Style | Bushed From Face Side |
RPM [Max] | 1500 rpm |
Weight | 281.6 LB |
EAN or UPC | 782934001529 |
