- Size 12F RSB Coupling Hub
- Max. Bore 3 7/8"
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
Hub Dia. | 5 3/8 in |
Torque Rating [Max] | N/A |
Coupling Size | 12F |
Length Through Bore | 3.875 in |
Bore Dia. [Min] | 2 in |
Material | Steel |
Bore Dia. [Max] | 3 7/8 in |
HP @ RPM | 23 hp @ 100 rpm |
Weight | 147.91 LB |
EAN or UPC | 782934007286 |