- TA Tapered Bushing for Size 4115 Reducer
- Bored to 1.25"
features
- A 1.250 in diameter TA Taper Bushing for Quadrive unit size 5115. All bushing kits come with a bushing, drive key, nut, retaining ring, and setscrew.
Shaft Keyseat | 1/4 x 1/8 x 2 3/4 |
Bore Size | 1.25 in |
Mfr. Unit Size | 4115, 06 |
Weight | 17.64 LB |
EAN or UPC | 782934021992 |