- TA Tapered Bushing for Size 4207 Reducer
- Bored to 1.75"
features
- A 1.750 in diameter TA Taper Bushing for Quadrive unit size 5207. All bushing kits come with a bushing, drive key, nut, retaining ring, and setscrew.
Shaft Keyseat | 3/8 x 3/16 x 3 1/4 |
Bore Size | 1.75 in |
Mfr. Unit Size | 4207, 08 |
Weight | 22.68 LB |
EAN or UPC | 782934022203 |