- 0.625 in Inside Diameter - 0.875 in Outside Diameter
- 2.06 in Center Distance
- Cast Iron Housing Material - 56C Frame
- Shaft Output - C-Face Quill Input
features
- Modular Design
- Universal Mounting Dimensions
- Increased thermal capacity and Increased efficiency
- Cast iron housings
- Alloy shafting
- Viton® seals
- Available in ratios from 50:1 to 3600:1
- Available in Multiple Styles and Mounting Configurations.
Output Speed | 7 rpm |
No. of Reductions | Double |
Output Torque | 1157 in lbs |
Mounting Style | Select |
Output Shaft Direction | Left or Right |
Output Torque Range | 1000 to 2500 in lbs |
Center Distance | 2.06 in |
Frame Size | 56C |
Ratio | 250:1 |
Gear Type | Worm |
I.D. | 0.625 in |
O.D. | 0.875 in |
Input HP | 0.238 @ 1750 RPM |
Keyway | 3/16 x 3/32 |
Housing Material | Cast Iron |
Service Factor | 1 |
Input Style | C-Face Quill |
Center Distance Range | 1 in thru 3.25 in |
Output Style | Shaft |
Weight | 39.0 LB |
EAN or UPC | 662798988191 |