- 0.625 in Inside Diameter - 1.125 in Outside Diameter
- 2.38 in Center Distance
- Cast Iron Housing Material - 56C Frame
- Shaft Output - C-Face Quill Input
features
- Modular Design
- Universal Mounting Dimensions
- Increased thermal capacity and Increased efficiency
- Cast iron housings
- Alloy shafting
- Viton® seals
- Available in ratios from 50:1 to 3600:1
- Available in Multiple Styles and Mounting Configurations.
Output Torque Range | 1000 to 2500 in lbs |
Housing Material | Cast Iron |
Service Factor | 1 |
O.D. | 1.125 in |
Input Style | C-Face Quill |
No. of Reductions | Double |
Output Style | Shaft |
Output Speed | 5.83 rpm |
Center Distance Range | 1 in thru 3.25 in |
Frame Size | 56C |
Keyway | 3/16 x 3/32 |
I.D. | 0.625 in |
Gear Type | Worm |
Ratio | 300:1 |
Mounting Style | Select |
Output Shaft Direction | Left or Right |
Output Torque | 1942 in lbs |
Overhung Load [Max] | 1400 |
Input HP | 0.34 @ 1750 RPM |
Center Distance | 2.38 in |
Weight | 48.0 LB |
EAN or UPC | 662798984551 |