- 0.625 in Inside Diameter - 1.188 in Outside Diameter
- 2.63 in Center Distance
- Cast Iron Housing Material - 56C Frame
- Hollow Bore Output - C-Face Quill Input
features
- Modular Design
- Universal Mounting Dimensions
- Increased thermal capacity and Increased efficiency
- Cast iron housings
- Alloy shafting
- Viton® seals
- Available in ratios from 50:1 to 3600:1
- Available in Multiple Styles and Mounting Configurations.
Output Torque Range | 1000 to 2500 in lbs |
Input Style | C-Face Quill |
Service Factor | 1 |
I.D. | 0.625 in |
Center Distance Range | 1 in thru 3.25 in |
No. of Reductions | Double |
Output Speed | 7 rpm |
Frame Size | 56C |
Gear Type | Worm |
Output Style | Hollow Bore |
Input HP | 0.5 |
Output Torque | 2,488 in lbs |
O.D. | 1.188 in |
Output Hollow Shaft Diameter | 1.188 in |
Ratio | 250:1 |
Center Distance | 2.63 in |
Housing Material | Cast Iron |
Weight | 48.0 LB |
EAN or UPC | 662798988924 |