- 0.625 in Inside Diameter - 1.5 in Outside Diameter
- 3 in Center Distance
- Cast Iron Housing Material - 56C Frame
- Hollow Bore Output - C-Face Quill Input
features
- Modular Design
- Universal Mounting Dimensions
- Increased thermal capacity and Increased efficiency
- Cast iron housings
- Alloy shafting
- Viton® seals
- Available in ratios from 50:1 to 3600:1
- Available in Multiple Styles and Mounting Configurations.
Ratio | 100:1 |
No. of Reductions | Double |
Input Style | C-Face Quill |
Center Distance Range | 1 in thru 3.25 in |
Center Distance | 3 in |
Service Factor | 1 |
Input HP | 1.66 |
Output Torque | 3,711 in lbs |
Output Hollow Shaft Diameter | 1.5 in |
Frame Size | 56C |
I.D. | 0.625 in |
Output Style | Hollow Bore |
Housing Material | Cast Iron |
O.D. | 1.5 in |
Output Torque Range | 2500 to 5000 in lbs |
Gear Type | Worm |
Output Speed | 17.5 rpm |
Weight | 85.0 LB |
EAN or UPC | 662961046697 |