- 0.625 in Inside Diameter - 1.375 in Outside Diameter
- 3.25 in Center Distance
- Cast Iron Housing Material - 56C Frame
- Shaft Output - C-Face Quill Input
features
- Modular Design
- Universal Mounting Dimensions
- Increased thermal capacity and Increased efficiency
- Cast iron housings
- Alloy shafting
- Viton® seals
- Available in ratios from 50:1 to 3600:1
- Available in Multiple Styles and Mounting Configurations.
Center Distance | 3.25 in |
Ratio | 100:1 |
Input Style | C-Face Quill |
No. of Reductions | Double |
Gear Type | Worm |
I.D. | 0.625 in |
Service Factor | 1 |
Center Distance Range | Above 3.25 in |
O.D. | 1.375 in |
Frame Size | 56C |
Output Torque | 4,472 in lbs |
Output Speed | 17.5 rpm |
Output Style | Shaft |
Input HP | 1.96 |
Housing Material | Cast Iron |
Output Torque Range | 2500 to 5000 in lbs |
Weight | 85.0 LB |
EAN or UPC | 662798997759 |