- 0.875 in Inside Diameter - 1.438 in Outside Diameter
- 3.25 in Center Distance
- Cast Iron Housing Material - 140TC Frame
- Hollow Bore Output - C-Face Quill Input
features
- Modular Design
- Universal Mounting Dimensions
- Increased thermal capacity and Increased efficiency
- Cast iron housings
- Alloy shafting
- Viton® seals
- Available in ratios from 50:1 to 3600:1
- Available in Multiple Styles and Mounting Configurations.
I.D. | 0.875 in |
Output Torque | 5,560 in lbs |
Output Style | Hollow Bore |
Input HP | 0.27 |
Output Torque Range | 5000 to 10000 in lbs |
Output Speed | 1.17 rpm |
Gear Type | Worm |
Service Factor | 1 |
Housing Material | Cast Iron |
Input Style | C-Face Quill |
Frame Size | 140TC |
Center Distance | 3.25 in |
Ratio | 1500:1 |
No. of Reductions | Double |
Output Hollow Shaft Diameter | 1.438 in |
Center Distance Range | Above 3.25 in |
O.D. | 1.438 in |
Weight | 99.0 LB |
EAN or UPC | 662798990361 |