- 0.875 in Inside Diameter - 3.438 in Outside Diameter
- 6 in Center Distance
- Cast Iron Housing Material
- Hollow Bore Output - Shaft Input
features
- Rugged cast iron housing
- Oversized steel output shafts
- Premium tapered roller bearings on output shafts
- Large oil capacity
- Available in ratios from 50:1 to 3600:1
- Available in Multiple Styles and Mounting Configurations.
No. of Reductions | Double |
Center Distance | 6 in |
Output Torque Range | 20,000 to 30,000 in lbs |
Input Style | Shaft |
Gear Type | Worm |
Service Factor | 1 |
I.D. | 0.875 in |
Housing Material | Cast Iron |
Output Speed | 2.9 rpm |
O.D. | 3.438 in |
Output Torque | 27,151 in lbs |
Output Hollow Shaft Diameter | 3.438 in |
Center Distance Range | Above 3.25 in |
Ratio | 600:1 |
Output Style | Hollow Bore |
Input HP | 2.24 |
Weight | 406.0 LB |
EAN or UPC | 662961740144 |