- Size 1030T Coupling Hub
- 3/4" Bore
features
- Fully interchangeable by component with other tapered grid couplings.
- Provide torsional damping to reduce torsional vibration and cushion shock loads.
- Grids act much like a protective overload shear device during overloads to protect expensive, connected equipment.
- Quick and easy installation with low maintenance.
HP @ RPM | 1.9 hp @ 100 rpm |
Lubricated | Yes |
Bore Size | 0.750 in - 3/4 in |
Hub Dia. | 1.94 in |
Material | Steel |
Coupling Type | Grid |
Hub Material | Carbon Steel |
Coupling Size | 1030 |
Torque Rating [Max] | 1200 in lb |
Overall Length | 1.88 in |
Length Through Bore | 1.88 in |
Bore Type | Finished |
Inch/Metric | Inch |
Bore Size [Max] | 0.75 in |
Weight | 1.655 LB |
EAN or UPC | 662384745962 |