Skip to content Skip to navigation menu
Kop-Grid® Coupling

1050HUBX1 7/8

Kop-Grid® Coupling
Item #101073316
  • Size 1050T Coupling Hub
  • 1 7/8" Bore
Kop-Grid® Coupling
    Shipment Options
  • Size 1050T Coupling Hub
  • 1 7/8" Bore
Length Through Bore 2.375 in
Hub Dia. 2 5/8 in
Bore Size 1.875 in - 1 7/8 in
Torque Rating [Max] 3500 in lb
HP @ RPM 5.6 hp @ 100 rpm
Material Steel
Coupling Size 1050T
Weight 2.395 LB
EAN or UPC 662384746211
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison