
features
- Fully interchangeable by component with other tapered grid couplings.
- Provide torsional damping to reduce torsional vibration and cushion shock loads.
- Grids act much like a protective overload shear device during overloads to protect expensive, connected equipment.
- Quick and easy installation with low maintenance.
Lubricated | Yes |
Coupling Type | Grid |
Cover Type | Horizontal Split |
Inch/Metric | Inch |
Coupling Size | 1050 |
Weight | 0.218 LB |
EAN or UPC | 662384770353 |
