
- Rough Stock Bore
- 2 Coupling Size
- 3.63 in Maximum Bore Size
Overall Length | 4.9 in, 124.46 mm |
Coupling Size | 2 |
Material | Medium Carbon Steel |
RPM | 5600 rpm |
Distance Between Shaft Ends | 3.962 mm |
Bore Type | Rough Stock Bore |
Length Through Bore | 2.44 in, 61.98 mm |
Hub Dia. | 4.98 in |
Torque Rating | 4270.83 Nm, 37800 in-lb |
Weight | 0.0 LB |
EAN or UPC | 662384007541 |
