Kop Flex, Inc.
2 HG SB FHWF FB
Series H Plus Finished Bore Shrouded Bolt Gear Coupling Half
Item #120026693
- 2 Coupling Size
- 2.44 in Length Through Bore
Length Through Bore | 2.44 in |
Overall Length | 2.5 in |
HP | 59.98 @ 100 rpm |
Hub Dia. | 4.14 in |
Bore Type | Finished |
Configuration | Flex Half |
Bolt Circle Dia. | 5.81 in |
Bore Size [Max] | 2.88 in, 73.03 mm |
Torque Rating | 4270.83 Nm, 37800 in-lb |
Coupling Size | 2 |
Sleeve Type | Flanged |
Fastener Size | 0.375x1 |
Included | Hub, Sleeve And Fasteners |
RPM | 5600 rpm |
Tooth Profile | Crown Faced, Involute Tooth |
Torque [Max] | 8541.65 Nm, 75600 in-lb |
Material | Medium Carbon Steel |
Bolt Type | Shrouded |
O.D. | 7 in, 177.8 mm |
Series | H Plus |
Weight | 0.0 LB |
EAN or UPC | 662384009262 |