Product details
- Size 2W Gear Coupling Flex Hub
- RSB
- Bore Range 1/2" to 2 3/4"
features
- Unique 40° tooth form distributes loads over a larger area than a 20° tooth
Specifications
Material | Steel |
Coupling Size | 2W |
Torque Rating [Max] | 31500 in lb |
Bore Dia. [Min] | 1/2 in |
Hub Dia. | 4 in |
RPM [Max] | 5900 rpm |
Length Through Bore | 2.4375 in |
HP @ RPM | 50 hp @ 100 rpm |
Input Bore Range | 1/2" to 2 3/4" |
Bore Dia. [Max] | 2 3/4 in |
Weight | 9.1 LB |
EAN or UPC | 662384498677 |