Product details
- Size 3B Gear Coupling Flex Hub
- RSB
- Bore Range 1/2" to 3 1/8"
Specifications
Bore Dia. [Max] | 3 1/8 in |
Torque Rating [Max] | 69300 in lb |
Material | Steel |
HP @ RPM | 110 hp @ 100 rpm |
Coupling Size | 3B |
RPM [Max] | 6800 rpm |
Input Bore Range | 1/2" to 3 1/8" |
Bore Dia. [Min] | 1/2 in |
Hub Dia. | 4 1/4 in |
Length Through Bore | 3.15625 in |
Weight | 16.506 LB |
EAN or UPC | 662384303094 |