
- 4 1/2F
- 4 1/2H or 4 1/2W Coupling Size
- Exposed Bolt Vertical/Slide Fastener Set
features
- Coupling fasteners manufactured to OEM specifications
includes
- Vertical Slide Fastener Set
Type | Vertical/Slide Fastener Set |
Bolt Type | Exposed |
Lubricated | Yes |
Coupling Type | Gear |
Includes | Vertical Slide Fastener Set |
Component Type | Vertical Slide Fastener Set |
Inch/Metric | Inch |
O.D. | 13.625 in |
Coupling Size | 4.5 |
Material | Alloy Steel |
Model | Series H |
Flange Type | Exposed Bolt |
Included | Vertical Slide Fastener Set |
Weight | 6.498 LB |
EAN or UPC | 662384270105 |
