Kop Flex, Inc.
4 HG SB FHWF FB
Series H Plus Finished Bore Shrouded Bolt Gear Coupling Half
Item #120026786
- 4 Coupling Size
- 4.75 in Length Through Bore
Coupling Size | 4 |
Configuration | Flex Half |
Material | Medium Carbon Steel |
HP | 374.45 @ 100 rpm |
Sleeve Type | Flanged |
Series | H Plus |
Torque Rating | 26664.41 Nm, 236000 in-lb |
Bore Type | Finished |
Bore Size [Max] | 5.75 in, 146.05 mm |
O.D. | 12.5 in, 317.5 mm |
RPM | 3600 rpm |
Bolt Circle Dia. | 10.63 in |
Hub Dia. | 8.25 in |
Length Through Bore | 4.75 in |
Fastener Size | 0.625x1.625 |
Overall Length | 4.88 in |
Torque [Max] | 53328.83 Nm, 472000 in-lb |
Tooth Profile | Crown Faced, Involute Tooth |
Bolt Type | Shrouded |
Included | Hub, Sleeve And Fasteners |
Weight | 0.0 LB |
EAN or UPC | 662384009309 |