Product details
- 4W
- 12 1/2" Outside Diameter
- Shrouded Bolt
- Standard Sleeve
- Proprietary Soft Seal Type
features
- Unique tooth form uses a 40° pressure angle and distributes the load over a larger area than couplings which use a 20° pressure angle
- Quality exposed fasteners consist of SAE grade 5 bolts with hex nuts and lock washers
- Clear rust inhibitive and corrosion-resistant finish protects coupling in normal industrial environments
- Sizes 1 through 7 compensate for up to ± 1 1/2° static angular misalignment per gear mesh
- Optional pilot rings provide positive register between identical halves (eliminates selective assembly required in male, female sleeves)
Specifications
Bolt Holes | 14 |
Seal Type | Proprietary Soft Seal |
Flange Type | Shrouded Bolt |
Size of Bolts | 5/8 x 1 5/8 |
HP @ RPM | 350 hp @ 100 rpm |
Bolt Circle Dia. | 10 5/8 in |
Type | Standard Sleeve |
Torque Rating | 221000 in lb |
RPM [Max] | 3500 rpm |
Coupling Size | 4W |
Weight | 29.28 LB |
EAN or UPC | 662384498363 |