Product details
- Totally Enclosed Motors
- Single Phase
- 1 1/2 hp
- 3,450 rpm
- Rigid Mounting
description
- Leeson Electric single-phase general purpose AC motors include TEFC enclosures.
features
- Full fact" Mylar nameplate
- High temperature, moisture-resistant copper windings
- Dynamically balanced rotor for quiet, vibration-free operation
- Electric motor grade ball bearings on each end
Specifications
Insulation | F4 |
C Dimension | 12.31 |
Hz | 60 Hz |
Frame | 56 |
Frame Material | Rolled Steel |
Enclosure | TEFC |
HP | 1 1/2 |
RPM | 3450 rpm |
Full Load Amps | 14/7.8-7 A |
Voltage Rating | 115/208-230 V |
Phase | Single Phase |
Enclosure Designation | Totally Enclosed Fan Cooled |
Input Phase | Single Phase |
Poles | 2 |
Service Factor | 1.15 |
Rotation | Selective CCW |
Efficiency Group | 82.5 |
Motor Application | General Purpose |
Open End Bearing | 6203 |
Mounting | Rigid |
Drive End Bearing | 6203 |
Model No. | 115024 |
Inch/Metric | Inch |
Weight | 38.0 LB |
EAN or UPC | 691720014417 |