
Leeson
119511.00
Extreme Duck® Ultra Washguard Stainless Steel AC Motor
Item #112744616


-
IP69 for Water
- Washdown Motor Application
- 1 hp
- 1800 rpm
- Three Phase
- 208-230/460 Voltage Rating
features
- IP69 certified enclosure protection
- Fully encapsulated internal epoxy encapsulation reduces points of entry for contaminants and eliminates need for drain plugs and breathers
- Two-piece shaft seal technology provides three points of protection on both ends of the motor
- Easily removed Q-Car™ rotor cartridge makes bearing replacement ultra simple
- 360° rotatable round conduit box for convenient wire placement
- Colored, non-wicking, chemical and abrasion-resistant leads for easy connection and installation
Insulation | F |
Frame Size | 56C |
Rotation | Reversible |
Voltage Rating | 208-230/460 |
Full Load Amps | 3.2-3.2/1.6 |
Voltage | 208-230/460 |
Efficiency Group | Premium Efficient |
Enclosure | TEFC - Totally Enclosed Fan Cooled |
Frame Material | Stainless Steel |
Open End Bearing | 6205 |
Service Factor | 1.15 |
Hz | 60 Hz |
Poles | 4 |
RPM | 1,800 rpm |
Motor Application | Washdown |
Frame | 56C |
Inch/Metric | Inch |
Phase | Three Phase |
Input Phase | Three Phase |
HP | 1 |
Drive End Bearing | 6205 |
Mounting | C-Face - With Base |
Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
Weight | 51.0 LB |
EAN or UPC | 691720053287 |
-
IP69 for Water
