Product details
- AC Variable Speed Controls
features
- Designed to be used with vector duty rated AC motors
- Open loop flux vector design
- Typical applications would include: food processing, machinery, material handling and HVAC systems
- Easy set-up and operation
- Program the vector control in one of four convenient ways
- Easy to use keypad and display
- Vivid illumination
- Multiple braking functions
Specifications
Phase | Single Phase |
Integrated Line Disconnect | No |
Voltage | 115/230 |
Input Voltage | 115/230 |
Amps | 4.20 A |
Enclosure | NEMA 4 /IP65 indoor only, Convection Cooled |
Weight | 4.0 LB |
EAN or UPC | 691720101049 |