Product details
- #160 Chain
- 1 Strand
- 2" Pitch
- Cottered
- Carbon Steel Material
Specifications
Chain Type | ANSI |
Material | Carbon Steel |
Self-Lubricating | No |
Roller Width | 1 1/4 in |
Chain No. | 160 |
Pins & Rollers | Standard |
Side Bow | No |
No. of Strands Across | 1 |
Pin Diameter | 0.563 in |
Link Plates Height | 1 13/16 in |
Chain Construction | Cottered |
Pin Overall Length | 2.641 in |
Package Type | 10 Foot Box |
Duty | Standard-Duty |
Pin Material | Carbon Steel |
Link Plates Thickness | 1/4 in |
Roller Dia. | 1 1/8 in |
Chain Pitch | 2 in |
Chain Series | 160, 160-2, 160-3, 160-4, 160-6, 160-8 |
Weight | 1.0 LB |
EAN or UPC | 662327127541 |