- #180 Chain
- 1 Strand
- 2.25" Pitch
- Cottered
- Carbon Steel Material
description
- R180C10F1.5BX Standard-Approved Performance Roller Chains
Chain No. | 180 |
Link Plates Thickness | 0.281 in |
Roller Dia. | 1.406 in |
Package Type | 10 Foot Box |
Duty | Standard-Duty |
Self-Lubricating | No |
Sidebar Thickness | 0.28 in |
Pin Diameter | 0.688 in |
No. of Strands Across | 1 |
Pins & Rollers | Standard |
Distance Between Sidebars | 1.41 |
Link Plates Height | 2 9/64 in |
Chain Construction | Cottered |
Sidebar Height | 2.14 in |
Chain Pitch | 2.25 in |
Pin Overall Length | 2.953 in |
Chain Series | 180, 180-2, 180-3, 180-4, 180-6 |
No. of Strands | 1 |
Overall Width | 2.95 |
Ultimate Average Strength | 86000 ft-lb |
Side Bow | No |
Roller Width | 1 13/32 in |
Chain Type | ANSI |
Material | Steel |
Pin Material | Carbon Steel |
Weight | 1.0 LB |
EAN or UPC | 662327128586 |