- #80
- 2 Strand
- Cotter Pin Connecting Link
- 1" Pitch
Chain Construction | Part (CL, Ol, RL) |
Link Type | Cotter Pin |
Pin Material | Carbon Steel |
Pin Length (Lc) | 1.21 in |
Chain Series | 80, 80-2, 80-3, 80-4, 80-6, 80-8 |
Pin Overall Length | 2.51 in |
Pin Diameter | 0.313 in |
Chain Type | ANSI |
Chain No. | 80 |
Roller Dia. | 5/8 in |
No. of Strands Across | 2 |
Type | Connecting (Master) Link |
Roller Width | 0.63 in |
Chain Pitch | 1 in |
Link Plates Thickness | 0.13 in |
Material | Carbon Steel |
Link Plates Height | 0.91 in |
Pin Length (Lr) | 1.3 in |
Duty | Standard-Duty |
Weight | 0.23 LB |
EAN or UPC | 662327133641 |