- Non-Expansion Ball Bearing Flange Pillow Block
- 4-Bolt Flange Type
- 1 11/16 in Shaft Diameter
- 1 29/32 in Overall Width
- 5 3/8 in Housing Length
description
- F3S227E Flange Blocks Ball Bearings
features
- 1 11/16" Mounted Ball Bearing
- Intermediate Duty
- Cast Iron 4-Bolt Square Flange Block
- Setscrew Locking
- Single Lip Contact Seal
Lubrication Type | EXXON RONEX MP STD |
Bore Length | 1 49/64 in |
Speed [Max] | 4000 rpm |
Fixed Expansion | Fixed |
Housing Material | Cast Iron |
Inch/Metric | Inch |
Available Seal Type | E Lip Seal, E1 Viton Seal, FF Free Running, HFF Free Running, MHFF Free Running |
Shaft Dia. | 1.6875 in |
Standoff Distance | 1/8 in |
Vibration Frequency Inner Ring Defect | 0.091 cps |
Primary Seal | Buna Single Lip Contact Seal |
Housing Construction | 1 Piece |
Housing Length | 5 3/8 in |
Shaft Locking | Setscrew |
Temperature Range [Max] | 225 °F |
Length Through Bore | 1.76563 in |
Mounted Unit Duty | Intermediate Duty |
Bearing Standoff Distance | 1/8 in |
Distance Between Bolt Holes | 4 1/8 in |
Bolt Circle Dia. | 5.834 in |
Series | 200 |
Vibration Frequency Outer Ring Defect | 0.059 cps |
Overall Width | 1 29/32 in |
No. of lips | Single |
Setscrew Torque | 165-185 in/lbs |
Lubricant Type | Exxon Ronex MP |
Duty Type | Intermediate |
Temperature Range [Min] | -20 °F |
Bearing Type | Ball Bearing |
No. of Bolts | 4 |
Seal Type | Single Lip Contact Seal |
Bolt Hole Spacing | 4 1/8 in |
End Type | Open End |
Bore Range [Max] | 2.9375 in |
Mounting Pad Width | 5 3/8 in |
Housing Overall Circle Diameter | 7 3/32 in |
Vibration Frequency Fundamental Train | 0.007 cps |
Shape | Square |
Style | 4-Bolt Flange |
RPM [Max] | 4000 rpm |
Grease Fitting Size | 1/8 NPT |
Housing Coating | Powder Coated |
Set Screw Torque | 165-185 in/lbs |
Vibration Frequency Roller Spin | 0.038 cps |
Retainer Type | Nylon |
Internal Clearance | C3 Standard |
Duty | Intermediate-Duty |
Temperature [Max] | 225 °F |
Bearing Design | Non-Expansion |
Housing Height | 5 3/8 in |
Flange Type | 4-Bolt Flange |
Locking Device | Setscrew Locking |
Lubrication | Relubricatable |
Bore Range [Min] | 0.5 in |
Static Load Rating | 4590 lb |
Flange Thickness | 9/16 in |
Mounting Bolt Size | 9/16 in |
Mounting Housing Width | 9/16 in |
Dynamic Load Rating | 7370 lb |
Bolt Size | 9/16 in |
Housing Diameter | 4 5/16 in |
Weight | 5.4 LB |
EAN or UPC | 662327036393 |