- Non-Expansion Ball Bearing Flange Pillow Block
- 4-Bolt Flange, Piloted Flange Type
- 1 1/2 in Shaft Diameter
description
- FC3Y224N Flange Blocks Ball Bearings
features
- 1 1/2" Mounted Ball Bearing
- Standard Duty
- Cast Iron 4-Bolt Round Piloted Flange Block
- Eccentric Cam Locking Collar
- Single Lip Contact Seal
Inch/Metric | Inch |
Locking Collar O.D. | 2 3/8 in |
Locking Device | Eccentric Cam Locking Collar |
Retainer Type | Nylon |
Flange Type | 4-Bolt Flange, Piloted Flange |
Temperature Range [Min] | -20 °F |
Primary Seal | Buna Single Lip Contact Seal |
Shaft Dia. | 1.5 in |
Lubricant Type | Exxon Ronex MP |
Dynamic Load Rating | 7330 lb |
Bore Length | 2 7/32 in |
Set Screw Torque | 290-325 in/lbs |
Bolt Hole Spacing | 3 3/32 in |
Housing Construction | 1 Piece |
No. of lips | Single |
Lubrication | Relubricatable |
Vibration Frequency Outer Ring Defect | 0.059 cps |
Vibration Frequency Fundamental Train | 0.007 cps |
Housing Material | Cast Iron |
Temperature Range [Max] | 225 °F |
Bolt Hole Circle Diameter | 4 3/8 in |
Temperature [Max] | 225 °F |
Mounted Unit Duty | Standard Duty |
Internal Clearance | C3 Standard |
Series | 200 |
Housing Coating | Powder Coated |
Shaft Locking | Eccentric Locking Collar |
Speed [Max] | 6000 rpm |
Bolt Circle Dia. | 4 3/8 in |
Setscrew Torque | 290-325 in/lbs |
Pilot Depth | 15/32 in |
Duty Type | Standard |
Mounting Housing Width | 1 1/32 in |
Housing Height | 5 1/4 in |
Bore Range [Min] | 0.875 in |
Bearing Type | Ball Bearing |
Grease Fitting Size | 1/8 NPT |
Lubrication Type | EXXON RONEX MP STD |
Static Load Rating [Max] | 4460 lbf |
Flange Thickness | 1 1/32 in |
Seal Type | Single Lip Contact Seal |
Bore Range [Max] | 2.4375 in |
Housing Length | 5 1/4 in |
No. of Bolts | 4 |
End Type | Open End |
Static Load Rating | 4460 lb |
Vibration Frequency Inner Ring Defect | 0.091 cps |
Available Seal Type | E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal |
Bolt Size | 7/16 in |
Bearing Insert | YG224NL |
Shape | Round |
Overall Width | 2 7/32 in |
Collar O.D. | 2 3/8 in |
Pilot Diameter | 3 5/8 in |
RPM [Max] | 6000 rpm |
Style | 4-Bolt Piloted Flange |
Fixed Expansion | Fixed |
Bearing Design | Non-Expansion |
Length Through Bore | 2.21875 in |
Mounting Bolt Size | 7/16 in |
Vibration Frequency Roller Spin | 0.037 cps |
Duty | Normal-Duty |
Weight | 4.9 LB |
EAN or UPC | 662327028947 |