Link-Belt
FCB22455E
B22400 Series 4-Bolt Flange, Piloted Flange Spherical Roller Bearing Cartridge Unit
Item #102115353
- Spherical Roller Bearing Cartridge Unit
- 3 7/16 in Shaft Diameter
- Single Setscrew Collar Locking Device
- Fixed Bearing Design
- Spherical Roller Bearing Type
description
- FCB22455E Flanged Cartridge Blocks Link-Belt Spherical Roller Bearings
features
- 3 7/16" Mounted Spherical Roller Bearing
- Fixed Cast Iron 4-Bolt Round Piloted Flange Block
- Single Setscrew Locking Collar
- Spring Loaded Heavy Contact Seal
Housing Construction | 1 Piece |
Collar O.D. | 4 29/32 in |
Vibration Frequency Inner Ring Defect | 0.178 cps |
Bolt Hole Spacing | 6 3/32 in |
Temperature Range [Min] | -20 °F |
Bore Dia. [Max] | 4 in |
Retainer Type | Steel |
Mounting Housing Width | 15/16 in |
Lubrication Type | EXXON RONEX MP STD |
Primary Seal | Buna Spring Loaded Lip Seal |
Setscrew Torque | 680 in/lbs |
Pilot Diameter | 7 3/8 in |
Housing Coating | Powder Coated |
Overall Width | 4 11/32 in |
Housing Width | 3 13/32 in |
Static Load Rating | 90700 lb |
Type | Spherical Roller Bearing |
Length Through Bore | 4.375 in |
Inch/Metric | Inch |
Bolt Circle Dia. | 8 5/8 in |
Speed [Max] | 1250 rpm |
Distance Between Bolt Holes | 6 3/32 in |
Style | 4-Bolt Piloted Flange |
Shaft Locking | Single Set Collar |
Locking Device | Setscrew Locking |
Bore Length | 4 3/8 in |
Bearing Type | Spherical Roller Bearing |
Housing Material | Cast Iron |
Pilot Depth | 1 1/4 in |
Relubricatable | Yes |
Mounting Bolt Size | 3/4 in |
Shape | Round |
Set Screw Torque | 680 in/lbs |
Seal Type | Spring Loaded Heavy Contact Seals |
Bolt Size | 3/4 in |
End Type | Open End |
Mounted Unit Duty | Heavy-Duty |
Bolt Hole Circle Diameter | 8 5/8 in |
Flange Thickness | 15/16 in |
Fixed Expansion | Fixed |
Temperature Range [Max] | 225 °F |
Vibration Frequency Outer Ring Defect | 0.138 cps |
Duty | Heavy-Duty |
Lubricant Type | Exxon Ronex MP |
Lubrication | Relubricatable |
Grease Fitting Size | 1/8 NPT |
Locking Collar O.D. | 4 29/32 in |
Housing Length | 10 1/4 in |
Bore Dia. [Min] | 1 in |
Housing Height | 10 1/4 in |
Temperature [Max] | 225 °F |
Bearing Design | Non-Expansion |
Vibration Frequency Fundamental Train | 0.007 cps |
Flange Type | 4-Bolt Piloted Flange |
Vibration Frequency Roller Spin | 0.063 cps |
RPM [Max] | 1250 rpm |
Available Seal Type | E Lip Seal, H Labyrinth Seal, E7 Triple Lip Seal |
Dynamic Load Rating | 62300 lb |
Microlock Kit | B580MLK |
Shaft Dia. | 3 7/16 in |
Internal Clearance | C0 Standard |
Weight | 37.0 LB |
EAN or UPC | 662327027735 |