Product details
- AC Motor
- Inverter Duty Motor Application
- 5 hp
- 1755 rpm
- Three Phase
Specifications
Mounting | Rigid Base |
Enclosure | TEFC |
Voltage Rating | 230/460 |
Frame | 184T |
Hz | 60 |
Drive End Bearing | 6206 |
Phase | Three Phase |
Motor Application | Inverter Duty |
Rotation | Reversible |
Enclosure Designation | Totally Enclosed Fan Cooled |
Insulation | F |
Open End Bearing | 6205 |
Poles | 4 |
Service Factor | 1.15 |
Full Load Amps | 13/6.5 |
Weight | 0.0 LB |
EAN or UPC | 722856064608 |