
Marathon Electric Motors
GT1015A
7.5 Hp 60 Hz 3600 rpm Totally Enclosed Fan Cooled Three Phase General Purpose Motor
Item #114959540


- 7.5 HP - Three Phase
- 60 Hz - 213T Frame
- 230/460 V
- 3520 rpm
DE Bearing Size | 6308 |
KVA Code | H |
Hazardous Location | DIVISION 2 T2B |
Efficiency | 89.5 |
Motor Application | Inverter Duty |
No. of Poles | 2 |
Full Load Amps | 18.4/9.2 |
ODE Bearing Size | 6208 |
No. of Phases | Three |
Speed [Max] | 3520 rpm |
ODE Bearing Type | Ball |
Hz | 60 |
Mounting | Rigid Base |
IP Rating | IP55 |
Starting Type | Line Or Inverter |
Insulation | F |
Open End Bearing | 6208 |
Voltage | 230/460 V |
Service Factor | 1.15 |
Ambient Temperature Range [Max] | 104 °F |
Insulation Class | F |
Enclosure | TEFC |
Standard | CE, CSA, UL Listed |
Frame Material | Cast Iron |
HP | 7.5 |
Assembly/Box Mounting | F1/F2 CAPABLE |
Voltage Rating | 230/460 |
Poles | 2 |
Frame Length | 7.95 in |
Power Factor | 84.6 |
Shaft Extension | 3.38 in |
Resistance Main | 1.635 |
Shaft Type | T |
Electrical Type | Squirrel Cage Inverter Rated |
NEMA Design | B |
Rotation | Reversible |
Mounting Type | Rigid Base |
Motor Orientation | Horizontal |
Enclosure Designation | Totally Enclosed Fan Cooled |
Drive End Bearing | 6308 |
Amps | 18.4/9.2 |
Phase | Three Phase |
Frame | 213T |
Duty | Continuous |
No. of Speeds | 1 |
DE Bearing Type | Ball |
Shaft Diameter | 1.375 in |
Weight | 0.0 LB |
EAN or UPC | 691720028315 |
