Product details
- AC Motor
- Inverter Duty Motor Application
- 10 hp
- 3518 rpm
- Three Phase
Specifications
Rotation | Reversible |
Motor Application | Inverter Duty |
Enclosure | TEFC |
Phase | Three Phase |
Mounting | Rigid Base |
Insulation | F |
Frame | 215T |
Hz | 60 |
Service Factor | 1.15 |
Drive End Bearing | 6308 |
Open End Bearing | 6208 |
Poles | 2 |
Enclosure Designation | Totally Enclosed Fan Cooled |
Voltage Rating | 230/460 |
Full Load Amps | 23.6/11.8 |
Weight | 0.0 LB |
EAN or UPC | 691720028322 |