Product details
- AC Motor
- Inverter Duty Motor Application
- 50 hp
- 1780 rpm
- Three Phase
Specifications
Motor Application | Inverter Duty |
Full Load Amps | 117/58.5 |
Frame | 326T |
Voltage Rating | 230/460 |
Drive End Bearing | 6312 |
Enclosure | TEFC |
Open End Bearing | 6312 |
Phase | Three Phase |
Mounting | Rigid Base |
Rotation | Reversible |
Insulation | F |
Poles | 4 |
Hz | 60 |
Service Factor | 1.15 |
Enclosure Designation | Totally Enclosed Fan Cooled |
Weight | 0.0 LB |
EAN or UPC | 722856060792 |