Product details
- AC Motor
- Inverter Duty Motor Application
- 1 1/2 hp
- 1755 rpm
- Three Phase
Specifications
Hz | 60 |
Voltage Rating | 230/460 |
Enclosure | TEFC |
Mounting | Rigid Base |
Open End Bearing | 6203 |
Full Load Amps | 4.6/2.3 |
Motor Application | Inverter Duty |
Enclosure Designation | Totally Enclosed Fan Cooled |
Phase | Three Phase |
Insulation | F |
Frame | 145TC |
Poles | 4 |
Drive End Bearing | 6205 |
Rotation | Reversible |
Weight | 44.0 LB |
EAN or UPC | 722856001368 |