Product details
- AC Motor
- Inverter Duty Motor Application
- 50 hp
- 1780 rpm
- Three Phase
Specifications
Full Load Amps | 117/58.5 |
Phase | Three Phase |
Insulation | F |
Enclosure Designation | Totally Enclosed Fan Cooled |
Hz | 60 |
Enclosure | TEFC |
Voltage Rating | 230/460 |
Drive End Bearing | 6312 |
Frame | 326TC |
Poles | 4 |
Open End Bearing | 6212 |
Motor Application | Inverter Duty |
Rotation | Reversible |
Mounting | Rigid Base |
Weight | 0.0 LB |
EAN or UPC | 691720350157 |