Product details
- AC Motor
- Inverter Duty Motor Application
- 2 hp
- 1173 rpm
- Three Phase
Specifications
Rotation | Reversible |
Phase | Three Phase |
Open End Bearing | 6205 |
Voltage Rating | 230/460 |
Mounting | Round |
Poles | 6 |
Drive End Bearing | 6206 |
Enclosure Designation | Totally Enclosed Fan Cooled |
Motor Application | Inverter Duty |
Service Factor | 1.15 |
Full Load Amps | 6/3 |
Hz | 60 |
Enclosure | TEFC |
Insulation | F |
Frame | 184TC |
Weight | 0.0 LB |
EAN or UPC | 722856064677 |