Product details
- AC Motor
- Inverter Duty Motor Application
- 3 hp
- 1762 rpm
- Three Phase
Specifications
Phase | Three Phase |
Hz | 60 |
Enclosure | TEFC |
Full Load Amps | 8/4 |
Open End Bearing | 6205 |
Enclosure Designation | Totally Enclosed Fan Cooled |
Poles | 4 |
Rotation | Reversible |
Motor Application | Inverter Duty |
Drive End Bearing | 6206 |
Insulation | F |
Voltage Rating | 230/460 |
Frame | 182TC |
Mounting | Round |
Weight | 87.0 LB |
EAN or UPC | 722856063724 |