Product details
- AC Motor
- Inverter Duty Motor Application
- 10 hp
- 1762 rpm
- Three Phase
Specifications
Rotation | Reversible |
Full Load Amps | 25/12.5 |
Enclosure Designation | Totally Enclosed Fan Cooled |
Open End Bearing | 6206 |
Enclosure | TEFC |
Motor Application | Inverter Duty |
Insulation | F |
Voltage Rating | 230/460 |
Hz | 60 |
Frame | 215TC |
Poles | 4 |
Phase | Three Phase |
Mounting | Round |
Drive End Bearing | 6307 |
Weight | 0.0 LB |
EAN or UPC | 722856063427 |