Product details
- AC Motor
- Inverter Duty, Encoder Provided Motor Application
- 5 hp
- 1750 rpm
- Three Phase
Specifications
Drive End Bearing | 6207 |
Hz | 60 |
Insulation | H |
Enclosure Designation | Totally Enclosed Non Ventilated |
Rotation | Reversible |
Poles | 4 |
Mounting | Rigid Base |
Open End Bearing | 6206 |
Enclosure | TENV |
Phase | Three Phase |
Voltage Rating | 230/460 |
Motor Application | Inverter Duty, Encoder Provided |
Frame | 184TC |
Full Load Amps | 13.4/6.7 |
Weight | 147.0 LB |
EAN or UPC | 722856025197 |