Product details
- AC Motor
- Inverter Duty, Encoder Provided Motor Application
- 40 hp
- 1770 rpm
- Three Phase
Specifications
Service Factor | 1 |
Poles | 4 |
Open End Bearing | 6311 |
Enclosure Designation | Totally Enclosed Fan Cooled |
Motor Application | Inverter Duty, Encoder Provided |
Voltage Rating | 230/460 |
Drive End Bearing | 6312 |
Phase | Three Phase |
Insulation | H |
Hz | 60 |
Full Load Amps | 100/50 |
Frame | 324T |
Rotation | Reversible |
Mounting | Rigid Base |
Enclosure | TEFC |
Weight | 545.0 LB |
EAN or UPC | 722856025241 |