Product details
- Standard Stud Type
features
- Stud type cam follower
- Cylindrical outside diameter
- Needle rolling elements
- Hex hole
- LUBRI-DISC® seal
Specifications
Minimum Thread Length | 0.375 |
Relubricatable | Yes |
Roller Diameter - Inch | 0.75 |
Dynamic Load Rating (lb) | 1660 |
Roller Shape | Cylindrical |
O.D. Configuration | Cylindrical |
Clamping Torque (in lbf) | 95 |
Oil Hole Center - Inch | 0.25 |
Limiting Speed | 6400 |
Stud Length - Inch | 0.875 |
Roller Width - Inch | 0.5 |
Hex Socket - Inch | 0.1875 |
Stud Type | Standard Stud |
Stud Diameter - Inch | 0.375 |
Oil Hole Diameter - Inch | 0.094 |
Platform | CAMROL® |
Tolerance Class | P0 Equivalent |
Dynamic Radial Rating | 1660 |
Material | Bearing Steel, Black Oxide Finish |
Hex/Slot | Hex Hole |
Lubrication Fitting Size - Metric | 0.1875 |
Lubrication Fitting Size - Inch | 0.1875 |
Weight | 0.085 LB |
EAN or UPC | 726166031923 |