Product details
- Heavy Stud Type
features
- Stud type cam follower
- Cylindrical outside diameter
- Needle rolling elements
- Hex hole
- LUBRI-DISC® seal
- Heavy stud configuration
Specifications
Limiting Speed | 6400 |
Roller Shape | Cylindrical |
Stud Type | Heavy Stud |
Roller Diameter - Inch | 0.75 |
Platform | CAMROL® |
Oil Hole Diameter - Inch | 0.094 |
Dynamic Load Rating (lb) | 1660 |
Stud Diameter - Inch | 0.4375 |
Lubrication Fitting Size - Inch | 3/16 |
Roller Width - Inch | 0.5 |
Minimum Thread Length - Inch | 0.375 |
Hex/Slot | Hex Hole |
Oil Hole Center - Inch | 0.25 |
Stud Length - Inch | 0.875 |
Tolerance Class | P0 Equivalent |
Relubricatable | Yes |
Material | Bearing Steel, Black Oxide Finish |
Lubrication Fitting Size - Metric | 3/16 |
Clamping Torque (in lbf) | 250 |
Weight | 0.096 LB |
EAN or UPC | 726166032210 |