Morse
133Q56LR15
Raider® C Face Quilled Input Left &/or Right Output Worm Gear Reducer
Item #101445863
- 1.330" Center Distance
- 56C Frame
- 15:1 Ratio
- 5/8" C-Face Quilled Input
- 5/8" Left & Right Output Shaft
features
- Rugged Cast-Iron Housing: Provides maximum strength and dependability.
- High lead angle worm is case hardened, ground and polished.
- Large, Single Row Ball Bearings On Input Shaft: Absorb radial and thrust loads at higher input speeds. Tapered roller bearings are used on output shaft.
- Forged Bronze Worm Gears: Provide optimum balance of Strength and Wear.
Max. Overhung Load @ 1750 rpm | 458 lbf |
Housing Material | Cast Iron |
Output Key | 3/16 x 1.31 |
Output Torque Rating Range [Max] | 500 in lbs |
Input Style | C-Face Quill |
Output Shaft Key Square | 0.188 |
Output Configuration | Left & Right Output |
Shaft Size | 0.625 |
Output Torque | 292 in-lbs @1750 Input RPM |
Center Distance Range | 1 in Thru 3.25 in |
Input HP @ RPM | 0.36 hp @ 1150 rpm, 0.49 hp @ 1750 rpm |
Torque Out @ 1750 rpm | 225 in lb |
Input (Shaft or Bore) Size | 5/8 in |
Input Bore (C Face) | 0.625 in |
Gear Type | Worm |
Base to Shaft Center Height w/High Vert. Base Kit | 3.56 in |
Thermal Output Torque Rating | 292 @ 1750 Input |
Efficiency | 0.8 |
Reducer Style | Standard |
Output Shaft OHL [Max] | 458 |
Shaft Seal Material | Nitrile |
Motor Frame Size | 56C |
Max. Thrust Load @ 1150 rpm | 1311 lbf |
Box Width | 2.88 in |
HP @ RPM | 0.3333333 hp @ 1200 rpm, 0.3333333 hp @ 1800 rpm |
Max. Input HP @ 100 rpm | 0.04 hp |
Bolt Centers w/ Std. Base Kit (in) | 4 3/8 x 3 5/16 |
Input Configuration | C-Face Quilled |
Base to Shaft Center Height w/Low Vert. Base Kit | 2.31 in |
Series | Raider |
Output Torque @ RPM | 225 in lb @ 1750 rpm, 246 in lb @ 1150 rpm |
Box Height | 4.66 in |
Input Keyway (C Face) | 3/16 x 3/32 |
Input Speed | 1750 rpm |
Bolt Centers w/ Vertical Base Kits (in) | 6 5/32 x 3 1/4 |
Output Torque Rating Range [Min] | 250 in lbs |
Input HP | 0.56 @ 1750 RPM |
Output Shaft Orientation | LR |
Output Shaft Direction | Double |
Frame Size | 56C |
O.D. | 0.625 in |
Motor Application | General Purpose |
Gear Drive Reductions | Single |
Thermal Input Horsepower @ RPM | 0.36 hp @ 1150 rpm, 0.49 hp @ 1750 rpm |
Frame | 56C |
Reducer | Worm - Right Angle |
Output RPM | 116.6 |
Thermal Output Torque @ RPM | 225 in lb @ 1750 rpm, 246 in lb @ 1150 rpm |
Output (Shaft or Bore) Size | 5/8 in |
Input Dia. | 0.625 in |
No. of Gear Reductions | Single |
Output RPM @ Input RPM | 117 rpm @ 1750 rpm |
Bolt Centers w/ Vertical "J" Base Kit (in) | 6.42 x 2 |
Base to Shaft Center Height w/Std. Base Kit | 2 1/4 in |
Output Shaft | Solid |
Mechanical Output Torque Rating | 292 @ 1750 Input |
Max. Thrust Load @ RPM | 1156 lbf @ 1750 rpm, 1311 lbf @ 1150 rpm |
Output Shaft Thrust Load [Max] | 1156 |
Center Distance | 1.33 in |
Output RPM @ 1750 rpm Input | 117 rpm |
Thermal Input Horsepower @ 1750 RPM | 0.49 hp |
Ratio | 15:1 |
Thermal Input Horsepower | 0.642 @ 1750 Input |
Output Shaft Key Length | 1.5 |
Output Shaft Assembly Code | D |
HP Range | 1/2 to 3/4 HP (< 1) |
Output Speed | 116.6 rpm |
Torque Out @ 1150 rpm | 246 in lb |
Service Factor | 1 |
Box Length | 4 in |
Base to Shaft Center Height w/Vert. "J" Base Kit | 2.94 in |
Washdown Duty | No |
Assembly | Q-LR |
Max. Overhung Load @ RPM | 458 lbf @ 1750 rpm |
Weight | 14.685 LB |
EAN or UPC | 662288337836 |