Morse
206Q56LR15
Raider® C Face Quilled Input Left &/or Right Output Worm Gear Reducer
Item #101432525
- 2.060" Center Distance
- 56C Frame
- 15:1 Ratio
- 5/8" C-Face Quilled Input
- 1" Left & Right Output Shaft
features
- Rugged Cast-Iron Housing: Provides maximum strength and dependability.
- High lead angle worm is case hardened, ground and polished.
- Large, Single Row Ball Bearings On Input Shaft: Absorb radial and thrust loads at higher input speeds. Tapered roller bearings are used on output shaft.
- Forged Bronze Worm Gears: Provide optimum balance of Strength and Wear.
Washdown Duty | No |
Thermal Output Torque Rating | 897 @ 1750 Input |
HP Range | 1 to 1-1/2 (< 2) |
Service Factor | 1 |
Max. Overhung Load @ 1750 rpm | 1078 lbf |
Input Configuration | C-Face Quilled |
Output Torque Rating Range [Min] | 500in lbs |
Input Dia. | 0.625 in |
Output Shaft Assembly Code | D |
Output RPM @ Input RPM | 117 rpm @ 1750 rpm |
Output Shaft Orientation | LR |
Bolt Centers w/ Vertical Base Kits (in) | 8 3/8 x 4 7/8 |
Thermal Output Torque @ RPM | 607 in lb @ 1750 rpm, 731 in lb @ 1150 rpm |
Base to Shaft Center Height w/Vert. "J" Base Kit | 3.94 in |
Output Torque | 897 in-lbs @1750 Input RPM |
Output Shaft Key Square | 0.25 |
Thermal Input Horsepower @ RPM | 1.05 hp @ 1150 rpm, 1.28 hp @ 1750 rpm |
Motor Application | General Purpose |
Output Shaft OHL [Max] | 1078 |
Center Distance | 2.06 in |
Output Shaft Key Length | 1.44 |
No. of Gear Reductions | Single |
Gear Drive Reductions | Single |
Housing Material | Cast Iron |
Motor Frame Size | 56C |
Shaft Size | 1 |
HP @ RPM | 1 hp @ 1200 rpm, 1 hp @ 1800 rpm |
Reducer Style | Standard |
Reducer | Worm - Right Angle |
Output Shaft | Solid |
Max. Thrust Load @ RPM | 1820 lbf @ 1750 rpm, 2060 lbf @ 1150 rpm |
Series | Raider |
Base to Shaft Center Height w/Low Vert. Base Kit | 3.13 in |
Shaft Seal Material | Nitrile |
Assembly | Q-LR |
Torque Out @ 1750 rpm | 680 in lb |
Input (Shaft or Bore) Size | 5/8 in |
Output Configuration | Left & Right Output |
Input Bore (C Face) | 0.625 in |
Gear Type | Worm |
O.D. | 1 in |
Output RPM | 116.6 |
Base to Shaft Center Height w/Std. Base Kit | 3 in |
Output Speed | 116.6 rpm |
Box Length | 5 1/2 in |
Output Shaft Thrust Load [Max] | 1820 |
Thermal Input Horsepower | 1.89 @ 1750 Input |
Input HP @ RPM | 1.13 hp @ 1150 rpm, 1.43 hp @ 1750 rpm |
Efficiency | 0.8 |
Mechanical Output Torque Rating | 897 @ 1750 Input |
Bolt Centers w/ Std. Base Kit (in) | 6 3/8 x 4 11/16 |
Output (Shaft or Bore) Size | 1 in |
Output Torque @ RPM | 680 in lb @ 1750 rpm, 787 in lb @ 1150 rpm |
Torque Out @ 1150 rpm | 787 in lb |
Output Shaft Direction | Double |
Thermal Input Horsepower @ 1750 RPM | 1.28 hp |
Base to Shaft Center Height w/High Vert. Base Kit | 4.88 in |
Input HP | 1.64 @ 1750 RPM |
Ratio | 15:1 |
Max. Overhung Load @ RPM | 1078 lbf @ 1750 rpm |
Output Key | 1/4 x 1.75 |
Output RPM @ 1750 rpm Input | 117 rpm |
Bolt Centers w/ Vertical "J" Base Kit (in) | 8 5/8 x 2 5/8 |
Output Torque Rating Range [Max] | 1000 in lbs |
Box Width | 3 3/4 in |
Center Distance Range | 1 in Thru 3.25 in |
Input Style | C-Face Quill |
Max. Thrust Load @ 1150 rpm | 2060 lbf |
Input Speed | 1750 rpm |
Frame Size | 56C |
Max. Input HP @ 100 rpm | 0.14 hp |
Input Keyway (C Face) | 3/16 x 3/32 |
Box Height | 6.38 in |
Frame | 56C |
Weight | 27.02 LB |
EAN or UPC | 662288346487 |