
- 25 Single Strand Chain, 15 Teeth, B Style, Nylatron Sprocket
Length Through Bore | 0.5 in |
Pitch Diameter | 1.202 in |
Chain No. | 25 |
Hardened Teeth | Without Hardened Teeth |
Stock Bore Size | 0.25 in |
Width Across Teeth | 0.11 in |
Bore Type | Minimum Plain Bore |
Chain Pitch | 0.250 in |
Inch/Metric | Inch |
Material | Nylatron |
Sprocket Style | B |
Hub Dia. | 0.891 in |
Outside Dia. | 1.326 in |
Bore Range [Max] | N/A |
No. of Strands Across | 1 |
Hub Projection | 0.39 in |
No. of Teeth | 15 |
Bore Range [Min] | 0.25 in |
Weight | 0.025 LB |
EAN or UPC | 662460388977 |
