- 25 Single Strand Chain, 24 Teeth, B Style, Nylatron Sprocket
Hub Dia. | 1 1/2 in |
No. of Teeth | 24 |
Pitch Diameter | 1.915 in |
Inch/Metric | Inch |
Hub Length Thru | 0.515 in |
Length Through Bore | 0.625 in |
Outside Dia. | 2.049 in |
Bore Range [Max] | N/A |
No. of Strands Across | 1 |
Sprocket Style | B |
Stock Bore Size | 0.375 in |
Bore Type | Minimum Plain Bore |
Width Across Teeth | 0.11 in |
Chain No. | 25 |
Material | Nylatron |
Bore Range [Min] | 0.375 in |
Chain Pitch | 0.250 in |
Hardened Teeth | Without Hardened Teeth |
Weight | 0.05 LB |
EAN or UPC | 662460389127 |