- 40 Single Strand Chain, 32 Teeth, B Style, Nylatron Sprocket
Pitch Diameter | 5.101 in |
Length Through Bore | 1 in |
Bore Type | Minimum Plain Bore |
Hardened Teeth | Without Hardened Teeth |
No. of Teeth | 32 |
Hub Length Thru | 0.716 in |
Chain Pitch | 0.500 in |
Material | Nylatron |
Hub Dia. | 3 1/4 in |
Bore Range [Max] | N/A |
Sprocket Style | B |
Outside Dia. | 5.377 in |
Chain No. | 40 |
Stock Bore Size | 0.625 in |
Bore Range [Min] | 0.625 in |
Width Across Teeth | 0.284 in |
Inch/Metric | Inch |
No. of Strands Across | 1 |
Weight | 0.01 LB |
EAN or UPC | 662460389813 |