- #40 Delrin Thermoplastic Chain
Chain Construction | Snaps |
Pin Diameter | 0.156 in |
Link Plates Height | 0.46 in |
Roller Width | 5/16 in |
No. of Strands Across | 1 |
Chain Pitch | 0.5 in |
Package Type | 10 Foot Box |
Roller Dia. | 5/16 in |
Length | 10 ft |
Attachment | N/A |
Link Plates Thickness | 0.088 in |
Chain No. | 40 |
Pin Overall Length | 0.725 in |
Weight | 0.102 LB |
EAN or UPC | 662460389677 |